Global Industrial
Model # :WB585231
Global Industrial™ Adjustable Panel & Sheet Mover Truck 2400 Lb. Capacity 60 X 30
|
Questions & Answers (0)
Product Description
ADJUSTABLE PANEL & SHEET MOVER TRUCK
Expandable Frame Capacity to Suit Your Needs!
Upright 1-3/16" dia. pipe frames are available in three different heights to allow easy access of cargo, while keeping materials upright. Uprights adjust on 3-1/2" increments. (Upright frames sold separately.) 9 available socket positions. Truck platform is constructed of strong angle iron frame with rounded safety edges finished in scratch resistant blue enamel. Rugged 3/4" thick plywood deck has a durable lacquer finish. Rolls smoothly on 2 swivel, 2 rigid casters. Assembles easily.
Expandable Frame Capacity to Suit Your Needs!
Upright 1-3/16" dia. pipe frames are available in three different heights to allow easy access of cargo, while keeping materials upright. Uprights adjust on 3-1/2" increments. (Upright frames sold separately.) 9 available socket positions. Truck platform is constructed of strong angle iron frame with rounded safety edges finished in scratch resistant blue enamel. Rugged 3/4" thick plywood deck has a durable lacquer finish. Rolls smoothly on 2 swivel, 2 rigid casters. Assembles easily.
PRICE
$445.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Weight Capacity | 2400 lbs |
| Wheel Diameter | 8 in |
| Socket Spacing | 3-1/2 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Type | Panel Truck |
| Socket Positions | 9 |
| Color | Blue |
| Wheel Type | Rubber |
| Material | Steel |
| Manufacturers Part Number | 585231 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |