20' X 30' Super Heavy Duty 15 oz. Water Resistant Canvas Tarp Olive Drab - CTW-15-01-2030
Write a Review
|
Questions & Answers (0)
Product Description
Water resistant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. Canvas tarpaulins are water-resistant, yet breathable and strong. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.
PRICE
$709.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 87.5 lbs |
| Grommet Spacing | 24" |
| Thickness | 30 mil |
| Fabric Weight per Square Yard | 15 oz. |
| Size | 20 x 30 ft |
Product Details
| Material | Cotton Duck |
| Package Quantity | 1 |
| Description | Heavy Duty Tarp |
| Color | Green |
| Manufacturers Part Number | CTW-15-01-2030 |
| Brand | Mauritzon |