- Energy efficient - lowest watts per CFM
- Ultra quiet die cast aluminum airfoil propeller
- Excellent for churches, schools, industrial and commercial applications
- Includes supply cord and plug
- Meets OSHA Standards & is UL/CUL Listed
- Non-oscillating, 1/5 HP, 3 speed, 115V, 1 phase, Totally enclosed, ball bearing motor
- 26" Base
- Patented modular motor end dome for easy maintenance
- Limited warranty of 5 years
Airmaster 20" Ceiling Fan, 3 Speed, 3100 CFM, 115V, 1/5 HP, 20-1/2"W x 20-1/2"H x 16-1/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$515.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 16-1/4 in |
| Height | 20-1/2 in |
| Weight | 43 lbs |
| Cord Length | 15 ft |
| Fan Diameter | 20 in |
Product Details
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Number of Blades | 3 |
| CFM Low | 1,657 CFM |
| Motor Type | Totally Enclosed |
| Mounting Location | Ceiling |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 20912 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1120 rpm |
| Type | Industrial Fan |
| CFM | 1657/2060/3100 CFM |
| Horsepower | 1/5 HP |
| CFM Medium | 2060 CFM |
| Color | Gray |
| Amperage | 1.65 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| CFM High | 3100 CFM |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Pull Chain Switch |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |