Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patterson Fan

Model # :WBB1922665

MPN #: H34B

Patterson Fan 34" High Velocity Drum Fan w/ Yoke Mount, 230/460V, 17,000 CFM, 3 HP, 3 Phase

Product Description
Patterson's 34" high velocity fan has a 3HP motor, moves air 230' indoors, used for general air circulation, industrial use only. Built for performance, superior distance of air throw and durability.

Key Attributes of the HV Series:
  • Direct drive, maintenance-free motor with sealed bearings (Totally Enclosed)
  • Side-vented barrel design promotes optimum air Flow
  • Fan blades engineered for maximum air velocity and efficiently smooth operation
  • Powder coated, corrosion resistant OSHA compliant recessed finger guards
  • Deep venturi inlet/ outlet design of barrel creates even column of non-disturbed air flow
  • Limited warranty of 2 years
Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.

PRICE
$3,749.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-1/2 in
Depth25-1/2 in
Height43-1/2 in
Weight215 lbs
Fan Diameter34 in
Distance Air Throw230 ft

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds1
Number of Blades3
Motor TypeTotally Enclosed Air Over
Mounting LocationColumn, Free Standing, or Wall
Wattage2116 W
MaterialSteel
Phase3
Blade TypeGalvanized Aluminum
Manufacturers Part NumberH34B
Indoor/OutdoorIndoor
Sound Level88
BrandPatterson Fan
RPM1200 rpm
TypeHigh Velocity Fan
CFM17000 CFM
Horsepower3 HP
ColorBlue
Amperage9.2 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage208-230 / 460 V
CFM High17000 CFM
DescriptionIndustrial Drum Fan
Oscillating/Non OscillatingNon Oscillating

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA Compliant