Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275340

MPN #: TR20

Poly-Fly High Strength Lightweight Wheelchair/Transport Chair Combo, 20"W Seat, Silver Frame

Product Description
Poly Fly Light Weight Transport Chair Wheelchair with Swing-away Footrests, 20" Seat

The Poly-Fly High Strength Lightweight Wheelchair/Flyweight Transport Chair Combo by Drive Medical can be used as a standard, self propelled wheelchair or as a transport chair, all-in-one for your convenience. The quick release 24" wheels can be easily removed to transition from a wheelchair to a transport chair. Also comes with two sets of aluminum wheel locks, one for use with wheelchair and one for use with transport chair, for added safety. The deluxe back release folds down the backrest for easy and convenient storage and transportation. Comes standard with easy to clean nylon upholstery, swing away footrests, composite crack-proof footplates, heel loops and 8" caster wheels that provide a smooth ride over most surfaces.

Features and Benefits
  • Can be used as standard self propelled wheelchair or a transport chair all in one
  • Comes with two sets of brakes: One for use with wheelchair, one for use with transport chair
  • Easily converts from a transport chair to a self propelled wheelchair
  • High strength, Light weight
  • Quick release 24" wheels can be removed to transition self propelled chair to a transport chair
  • All aluminum frame
  • Fold down back
  • Nylon upholstery
  • Comes standard with swing away foot rests with composite footplates and heel loops
  • 8" casters
  • Comes with anti-tippers
Product Specifications
  • Armrest Length: 9"
  • Armrest to Floor Height: 27.5"
  • Back of Chair Height: 16"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 12"
  • Folded Dimensions: 42" x 12" x 37"
  • Number of Wheels: 6
  • Rear Wheels: 24" x 1"
  • Seat Depth: 16"
  • Seat Width: 20"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 19.5"
  • Product Weight Capacity: 250 lbs
  • Warranty: Limited Lifetime


PRICE
$545.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height37 in
Weight Capacity250 lbs
Weight36 lbs
Seat Width20 in
Seat Depth16 in
Overall Length with Riggings42 in
Overall Width Closed12 in
SizeStandard
Seat To Floor Height19-1/2 in
Overall Width Opened25-1/2 in
Back Height16 in

Product Details

TypeWheelchair/Transport Chair
Frame Color FamilySilver
ArmrestsFixed Arms
ColorBlack
SeriesPoly-Fly
FootrestSwing-away Footrests
DescriptionPoly-Fly High Strength Lightweight Wheelchair
Package Quantity1
Manufacturers Part NumberTR20
BrandDrive Medical

Warranty

WarrantyLifetime Limited