- Permanent Full-Length Arms and Swing-Away Footrests
- Color: Chrome
- Back folds down for easy storage and transport
- Features include a carbon-steel frame with chip-resistant chrome plating, comfortable nylon upholstery, seat belt for safety, and padded armrests
- Please check specification table on each individual SKU for specific product details
Medline Basic Steel Transport Wheelchair, 19"W Seat, Silver Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 25 lbs |
| Seat Width | 19 in |
| Seat Depth | 16 in |
| Back Height | 19 in |
Product Details
| Type | Transport Chair |
| Armrests | Fixed Arms |
| Color | Black |
| Manufacturers Part Number | MDS808200 |
| Brand | Medline |