Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB261165MR

Global Industrial™ 20" EcoPrep "EPP" Chemical Free Stripping Pad, Maroon, 10 Per Case

Product Description
EcoPrep "EPP" Chemical Free Stripping Pads are used with floor machines up to 350 RPM. Use wet or dry to remove floor finish without the use of harsh chemicals. Excellent for repairing acrylic or urethane finishes for recoating. Made in the USA.

PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
189.95
Buy 3 units - 5 units
179.95Save $10.00 (5%)
Buy 6+ units
169.95Save $20.00 (11%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size20 in

Product Details

TypeStripping Pad
Package Quantity10
DescriptionEcoPrep "EPP" Chemical-Free Stripping Pad
Pad ShapeRound
ColorMaroon
ApplicationStripping
Manufacturers Part Number261165MR
Floor TypeConcrete, Vinyl Composition Tile (VCT), Terrazzo, Sealed Concrete, Ceramic Tile
Machine Speed350 rpm
BrandGlobal Industrial