Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB511418

MPN #: 19740

20 Piece Steel Feeler Gauge Poc-Kit® Assortment 1/2" X 5" Blades

Product Description
Contains 1 of each thickness: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.009", 0.010", 0.012", 0.014", 0.015", 0.016", 0.018", 0.020", 0.022", 0.024", and 0.025". Made from 1/2" wide C1095 close grain, high carbon spring steel. Packaged in a sturdy, vinyl case with individual blade pockets that conveniently folds flat. Each blade is clearly etched with thickness in metric and decimal. Ends are rounded and edges are smooth for safety. Precision Brand® Feeler Gauge is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.

PRICE
$49.95

Min. purchase quantity is 5
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width1/2 in
Weight0.3 lbs
Leaf Width.5 in
Min Measurement0.001 in
Leaf Length5 in

Product Details

DigitalNo
TypeFeeler Gage Set
Number of Pieces20
SeriesPoc-Kit®
Data OutputNo
StyleFan Open Straight
Mechanical Or DigitalMechanical
MaterialSteel
IP RatingNone
Package Quantity1
Manufacturers Part Number19740
BrandPrecision Brand