Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Phase II

Model # :WBB684291

MPN #: UTG-2800

Phase 2 UTG-2800 0.04"-12" Ultrasonic Thickness Gauge

Product Description
Phase II UTG-2800 Most Popular Ultrasonic Thickness Gauge

State of the art, digital ultrasonic thickness gauge is packed with features typically found on high end models only. This multi-functional ultrasonic thickness gauge offers everything from basic measurement, Scanning Capabilities, Adjustable Sound Velocity, extended memory and USB output capabilities. This dynamic ultrasonic thickness gauge is designed to measure the thickness of metallic and non-metallic materials such as steel, aluminum, titanium, plastics, ceramics, glass and any other good ultrasonic wave conductor as long as it has parallel top and bottom surfaces. The UTG-2800 ultrasonic thickness gauge will accurately display readings in either inch or millimeter after a simple calibration to a known thickness or sound velocity.

Accessories:
  • Certificate of Calibration
  • Operation Manual
  • Custom Carrying Case
PRICE
$1,025.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width2.91 in
Height1.3 in
Weight0.5 lbs
Max Size12 in
Min Size0 / 0MM in
Min Measurement0.04 in
Resolution/Graduation0.001 in
Range0.04"-12"

Product Details

DisplayBacklit 4-Digit LCD
Mechanical Or DigitalDigital
IP RatingNone
Manufacturers Part NumberUTG-2800
BrandPhase II
Battery TypeAA
DigitalYes
TypeThickness Gage
SeriesUTG
Data OutputYes
Resolution.001" / .1MM
StyleUltrasonic
Accuracy (+/-)0.001 in
Fraction OptionNo
OutputYes BTU
Resolution Or Graduation.001 in