Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778950

MPN #: 4103205

Mahr MarCal 16 ER Digital Caliper with Rectangular Depth Rod, No Friction Wheel, Range 8"/200 mm

Product Description
The Mahr MarCal 16 ER (4103205) extends measurement capability to 8"/200mm while maintaining 0.0005"/0.01mm resolution and excellent accuracy. The rectangular depth rod design provides stable contact for depth measurements. Features the proven Reference System for instant measurement readiness, high-contrast LCD with 11mm digits, and hardened stainless steel construction. Lapped guideways with raised scale protection and integrated dirt wipers ensure long-term precision. Ideal for quality control, production, and incoming goods inspection. Includes battery (approx. 3-year life), case, and instruction manual. ISO 13385-1 compliant.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$279.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
Manufacturers Part Number4103205
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo