Boiler & Fryer Pots
Brand
Diameter
Gauge
Length
Width
Material
Height
Capacity
Color
Price
Related Products
5/8 Qt. Steam Table Pan - 1/9 Size - 23 Gauge This 6-7/8"L x 2-1/2"H steam table pan is made using 23 gauge stainless steel for lasting durability and strength. Full perimeter anti-jam ridge prevents pans from sticking together when stacked during shipment or storage. NSF® certified.
5 Qt. Sauce Pan, The-Point-Two-Five-Line™ Dent resistant aluminum up to 1/4" wide these heavy duty pots have the strength and durability. Aircraft alloy rivets attach handles.
b>Winco CAST-8 Round Cast Iron Skillet Smooth, fine surface with widened handle and thumb rest for a comfortable grip. This skillet is induction ready and compatible on multiple cooking surfaces.
6" Heavy Duty Spring Form Pan. Quantum2® non-stick coating (double-coated) withstands temperatures up to 500°F (260°C) 24 gauge steel. Dishwasher safe. PTFE/PFOA-free
Vollrath, Wear-Ever Classic Rolled Edge Stock Pots, 4302, 8 Gauge, 9 Quart Capacity Features: Extra dent-resistant 3004 aluminum alloy Spot-welded handles prevent leakage Easy to clean