Winco ALRK-10-CV Cover for ALRK-10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 14-13/32 in |
| Height | 1/2 in |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Cover for ALRK-10 |
| Manufacturers Part Number | ALRK-10-CV |
| Brand | Winco |
Related Products
The New Age Industrial 52199 Heavy Duty Full Size End Loading Steam Table Pan Rack optimizes foodservice operations with its durable design and efficient storage. Designed for 12" x 20" steam table pans, it streamlines transport, storage, and serving. Robustly constructed with extra welded gussets and four welds per angle guide, it prevents warping. Equipped with four 5" swivel casters, it offers easy mobility. NSF certified, it ensures food safety and easy cleaning. This rack eliminates the inefficiencies of using sheet pans for steam table pans, preventing spills and maximizing space. ...
Prairie View WE302323KD-DSR, Donut Screen Rack, KD, End Load, 25-1/2W x 24D, Aluminum Features All aluminum construction, will not rust All welded aluminum slides 1H x 1-1/2W with 3 spacing 20 pan capacity Holds screen size 23 x 23 5 swivel stem casters Knock-down rack ships UPS in one box, assembles with 12 fasteners
Prairie View Universal Pan Rack, 15 Pan Capacity, Aluminum, 22-3/4"W x 73-1/4"H x 26"D Features All aluminum, will not rust Open viewing from all sides for circulation and cleanliness Easy clean 3-1/4" bar slides Holds standard 12" x 20" steam pans by the lip of the pan, or 18" x 26" sheet pans by the base 5" swivel stem casters 4" pan spacing, 3-3/8" opening between supports 15 pan capacity Non-racking knock-down design ships UPS
The New Age Industrial 1612 Heavy Duty Full Size Aluminum Insert Racks optimize reach-in and pass-thru unit storage, enhancing food prep efficiency. Designed for 21" door clearance, these racks fit most units and offer custom sizing. Constructed from durable primary grade aluminum, they support 25 lbs per pair of angle runners. Temperature resistant up to 250°F and rust/corrosion proof, they feature a lifetime guarantee. NSF certified, they ensure sanitation and easy cleaning. With 3" runner spacing and a 16 pan capacity for 18" x 26" sheet pans, they streamline storage and ...
The New Age Industrial 1610 Heavy Duty Half Size Aluminum Insert Racks optimize storage in reach-in and pass-thru units, enhancing food prep efficiency. Designed for 21" door clearance, these racks fit most units and offer custom sizing. Constructed from durable primary grade aluminum, they support 25 lbs per pair of angle runners. Temperature resistant up to 250°F and rust/corrosion proof, they feature a lifetime guarantee. NSF certified, they ensure sanitation and easy cleaning. With 3" runner spacing and a 7 pan capacity for 18" x 26" sheet pans, they streamline storage and ...