Global Industrial
Model # :WB641261
Global Industrial™ Replacement Pad Driver For 20" Floor Machine
|
Questions & Answers (0)
Product Description
Pad Driver holds floor pad in place for a variety of cleaning needs including scrubbing and buffing. Hook and loop-type surface grips onto the floor pad, while center key snaps in to keep pad in place (secure tightly to avoid center key from scratching floor surface). For use with 20" floor machines (Global models 641252 and 641253).
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Pad Driver |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Holds Floor Pads |
| Pad Shape | Round |
| Color | Black |
| Manufacturers Part Number | 641261 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 175 - 320 rpm |
| Brand | Global Industrial |