Contec® Durham 12" Single Shift Scrubbing Microfiber Pad, Blue/White, 100 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Contec® Professional's Autoscrubber Pad line is a holistic floor care solution for LVT, VCT, Terrazzo, rubber, poured flooring, and other hard surface floors. For high-traffic or higher soil load areas, we recommend our Durham AutoScrubber Pad. Non-abrasive scrub strips, gently clean your hard surface floor without scratching floor surfaces or finishes. The autoscrubber pads should be used with Contec's® patented Connector Pad, which attaches to the pad driver of the autoscrubber.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 12 in |
Product Details
| Type | Scrubbing Pad |
| Package Quantity | 100 |
| Description | Single Shift Scrubbing Microfiber Pad |
| Pad Shape | Round |
| Color | Multi-colored |
| Application | Scrubbing |
| Manufacturers Part Number | PRCP0212 |
| Floor Type | Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | Contec® Patented Connector Pad |
| Machine Speed | 230 rpm |
| Brand | Contec |