Global Industrial
Model # :WB261128
Global Industrial 13" Replacement Pad Driver
Write a Review
|
Questions & Answers (0)
Product Description
Automatic scrubber with platform design offers superior cleaning. Requires two for 26" Automatic Battery Scrubbers (sold separately).
PRICE
$259.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 13 in |
Product Details
| Type | Pad Driver |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Holds Floor Pads |
| Pad Shape | Round |
| Color | Gray |
| Manufacturers Part Number | 261128 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Global Industrial |