Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146375

MPN #: 5BDU20HX-A

Fantech 20" Roof Ventilator Belt Drive Upblast 5BDU20HX-A, 2 HP, 208/220V, 3 PH, 5902 CFM, ODP

Product Description
Belt-drive upblast ventilators are designed for roof mounted exhaust of commercial and industrial buildings. There models are both for roof and wall application (except 5BDU30 and 5BDU36). Durable spun aluminum construction with steel support braces. Backward inclined aluminum fan wheel. Motor and wheel are easily detachable without removing ventilator from curb. Permanently lubricated ball bearings (5BDU10 - 5BDU13) and regreasable pillow block bearings (5BDU15 - 5BDU24).

Features:
  • All ventilators are listed UL 705 for electrical and UL 762 for restaurantexhaust in USA only
  • Models 5DBU10 - 5BDU24 are suitable for wall application
  • Inlet temperatures up to 300°F
  • Fully welded windband
  • Externally cooled motor compartment
  • AMCA and cULus certified
PRICE
$2,269.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/2 in
Depth30-1/4 in
Height30-1/4 in
Weight218 lbs
Base Length30 in
Base Height1-1/2 in
Fan Diameter20 in

Product Details

For Use With5ACC01MS/02MS
Operating TemperatureUp To 300°F
Motor TypeOpen Drip Proof
Wattage1492 W
Peak Fan Power Input5688 BHP
MaterialGalvanized Steel
Phase3
Manufacturers Part Number5BDU20HX-A
Indoor/OutdoorIndoor
BrandFantech
RPM1270 rpm
CFM5902 CFM
Horsepower2 HP
Drive TypeBelt Drive
Hertz60 Hz
Sones24
Speed ControllableN
Voltage208 / 220 V
DescriptionUpblast Ventilator

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsAMCA Air, AMCA Sound, UL Standard 705 & 762, NFPA 96