Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3192239

MPN #: SD200411

Canarm® 20" Standard Wall Exhaust Fan, 3420 CFM, 1 Speed, 1 Phase

Product Description
Canarm®/LFI's standard fans follow a tradition of quality in design, materials and construction. All our standard fans are developed to be efficient and economically priced. All variable speed standard fans use an energy efficient variable speed, dual voltage motor and blade combination.

Features:
  • All fans use a totally enclosed, thermally protected motor
  • Rugged steel welded box housing has a durable powder coated finish
  • Aluminum louver shutters are supported by long life nylon bushings
  • All fans are shipped completely assembled


PRICE
$519.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/4 in
Width18 in
Height25-1/4 in
Weight39 lbs
Rough Opening22-3/4 in
Fan Diameter20 in

Product Details

Assembly RequiredNo
Number of Speeds1
Fan TypeWall Exhaust
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationWall
MaterialSteel
Phase1
Manufacturers Part NumberSD200411
BrandCanarm
RPM1625 rpm
CFM3420 CFM
Horsepower1/3 HP
ColorGray
Amperage4.1 A
Drive TypeDirect Drive
Voltage115 V
Housing MaterialSteel
Decibels77

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA