Omega 20 Ton Low Profile Air Actuated Bottle Jack - 18209
Write a Review
|
Questions & Answers (0)
Product Description
Effortless air operation will greatly reduce operator fatigue and speed up the efficiency of garage work. A compact yet powerful Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely. Versatile quick connector design provides for easy removal of air hose from air motor allowing compact storage or remote operation. 4" Hydraulic lift. 3-3/8" Screw extension. Features chrome plated rams. One year limited manufacturers warranty.
PRICE
$1,019.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/4 in |
| Depth | 8-1/2 in |
| Weight | 35 lbs |
| Low Height | 8-1/8 in |
| Max Height | 15-1/2 in |
Product Details
| Capacity | 20 Ton |
| Package Quantity | 1 |
| Description | Low Profile Hydraulic Air/Manual Bottle Jack |
| Color | Black |
| Manufacturers Part Number | 18209 |
| Brand | Omega |