Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3253273

MPN #: GWHBJ6T

Gearwrench® 6 Ton Hydraulic Bottle Jack

Product Description
The Gearwrench® line of Lifting and Shop Equipment offer best-in-class speed and ease of use around the shop. Gearwrench® shop equipment products are designed for auto techs and professionals, allowing them to work safely and efficiently. All lifting products meet ASME PASE lifting standard.

Features:
  • Large, high grip saddle provides greater contact area and stability
  • Locking, knurled handle design ensures easy operation and better grip in all conditions
  • Convenient, built-in handle slots hold handles in place during transport and storage
  • Wide, textured base for stable grip on all surfaces
  • High strength welded steel design
  • Meets ASME PASE-2019 safety and performance requirements
  • 1 year no hassle warranty


PRICE
$64.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-7/8 in
Width4-3/8 in
Weight9 lbs
Max Height15-7/8 in
Low Height8-1/4 in

Product Details

TypeHydraulic Bottle Jack
ColorOrange/Black
Capacity6 Ton
MaterialSteel
DescriptionPASE-2019 Safety Bottle Jack
Package Quantity1
Manufacturers Part NumberGWHBJ6T
BrandGearwrench

Warranty

Warranty1

Compliance & Certifications

Certifications2019 ASME/PASE Safety Standards