Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan

Model # :WBB1250034

MPN #: 14460

AME International 20 Ton Air Hydraulic Bottle Jack

Product Description
AME International 20 Ton Bottle Jack. Includes 5' durable air hose with spring guard. Spring/Load return with chromed ram and aluminum air motor for durable everyday commercial use. Designed for the most rigorous commercial environments.

Product Features:
  • Each unit tested to 150% overload
  • 20 Ton Capacity
  • Min.Height: 9.7" (24.5 cm)
  • Max. Height: 18.5" (46 cm)
PRICE
$395.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width9-1/2 in
Height11-1/2 in
Weight38 lbs
Max Height18-1/2 in
Low Height9-3/4 in

Product Details

ColorBlack
Capacity20 Ton
MaterialSteel
Package Quantity1
DescriptionAir Hydraulic Bottle Jack
Manufacturers Part Number14460
BrandTitan