20" Tornado Fiberglass Exhaust Poly Blades And Shutters
Write a Review
|
Questions & Answers (0)
Product Description
TORNADO FIBERGLASS EXHAUST FANS
20" Fan with Poly Blades and Shutters
Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. 115V/230V. UL listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
20" Fan with Poly Blades and Shutters
Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. 115V/230V. UL listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$779.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 27 in |
| Weight | 61 lbs |
| Outside Length | 28-3/4 in |
| Fan Diameter | 20 in |
| Blade Diameter | 20 in |
Product Details
| Assembly Required | Assembled |
| Number of Speeds | Variable |
| Number of Blades | 3 |
| CFM Low | 1400 CFM |
| Impeller Material | Poly |
| Material | Fiberglass |
| Phase | 1 |
| Manufacturers Part Number | VFP20P-GS |
| Brand | J&D Manufacturing |
| RPM | 1,725 / 525 rpm |
| Horsepower | 1/3 HP |
| Color | White |
| Amperage | 3.50 / 1.70 A |
| Drive Type | Direct |
| Voltage | 115 / 230 V |
| CFM High | 3110 CFM |
| Description | Tornado Exhaust Fan |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL & ULC Certification |