Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB182396

Global Industrial™ 30" Commercial Duty Exhaust Fan, 1 Phase, 1 HP

Product Description
Global Industrial's™ series commercial wall exhaust fan are economical fans for light duty general exhaust requirements. Well suited for factory or warehouse ventilation.

Features and Benefits
  • Heavy duty 4-blade fabricated steel propellers standard.
  • Sealed pillow block ball bearings.
  • Fans shipped fully assembled and factory tested; ready for field installation.
  • Motors are high quality industrial grade available in single or three phase – totally enclosed fan cooled.
  • Belt driven for quiet operation.
  • Suitable for intake or exhaust air flow.

Optional Accessories
  • Fan & shutter mounting box.
  • Front & rear OSHA compliant guards.
  • All aluminum gravity exhaust shutter.
  • Weather hood with bird screen.


PRICE
$1,449.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth21-1/2 in
Height36 in
Fan Diameter30 in

Product Details

Assembly RequiredNo
CFM11000 CFM
Horsepower1 HP
Drive TypeBelt Drive
Number of Blades4
Motor TypeTotally Enclosed Fan Cooled
Voltage115 / 230 V
MaterialSteel
Phase1
DescriptionCommercial Duty Exhaust Fan
Manufacturers Part NumberB182396
Indoor/OutdoorIndoor
Decibels65
BrandGlobal Industrial

Compliance & Certifications

CertificationsOSHA