Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB996318

MPN #: 0420JCWW180

Jonti-Craft® 20 Tray Mobile Cubbie w/o Trays,48"W x 15"D x 29-1/2"H, Gray Laminate, Black Edge

Product Description
Encourage an organized classroom with these mobile, cubbie tray units. 48" wide x 15" deep x 29½" high

Features:

  • Freckled gray laminate
  • Edgebanding in nine colors
  • Mobile, caster mounted
  • Contact your Jonti-Craft dealer for specific cubbie-tray colors
  • Write-n-Wipe recessed backs are standard
  • Back options available
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$729.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
729.00
Buy 6 units - 10 units
689.00Save $40.00 (5%)
Buy 11+ units
669.00Save $60.00 (8%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth15 in
Height29-1/2 in
Weight103 lbs

Product Details

TypeClassroom Storage
Bin Quantity (Bin Size)0 (8-5/8"W x 13-1/2"D x 5-1/4"H)
Number of Adjustable Shelves0
Frame Color FamilyGray
SeriesRainbow Accents®
Number of Bins0
StylePreschool Cubby
Edge Color FamilyBlack
Country of OriginMade in USA
Mobile or StationaryMobile
MaterialLaminate
Construction TypeAssembled
Number of Compartments20
Package Quantity1
Manufacturers Part Number0420JCWW180
Number of Fixed Shelves4
Base TypeMobile
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified