Jonti-Craft® Super-Sized Double-Sided Storage Island
Write a Review
|
Questions & Answers (0)
Product Description
Jonti-Craft® Super-Sized Double -Sided Island
Maximize storage and organize any space with back-to-back mobile storage. Perfect for rooms with limited space Jonti-Craft Double-Sided Islands have identical fronts and backs, providing easy access while storing toys, books, and other learning materials. With this much storage space, you will have a tough time finding enough items to fill them up
Greenguard Certified - Made in the USA.
Maximize storage and organize any space with back-to-back mobile storage. Perfect for rooms with limited space Jonti-Craft Double-Sided Islands have identical fronts and backs, providing easy access while storing toys, books, and other learning materials. With this much storage space, you will have a tough time finding enough items to fill them up
Greenguard Certified - Made in the USA.
PRICE
$909.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 28-1/2 in |
| Height | 35-1/2 in |
| Weight | 152 lbs |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Color | Tan |
| For Use With | Storage |
| Style | Preschool Cubby |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Material | Wood |
| Construction Type | Assembled |
| Description | Super-Sized Double -Sided Island |
| Number of Compartments | 10 |
| Manufacturers Part Number | 3291JC |
| Number of Fixed Shelves | 6 |
| Base Type | Mobile |
| Shape | Rectangle |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |