Features:
- Available as a MERV 11, 12, 13 and 15
- Open throat design for optimum air flow
- Low initial pressure drop and superior dust holding capacity
- Galvanized steel header and J-channels for filter strength
Model # :WBB2319228
Weights & Dimensions
| Height | 20 in |
| Nominal Height | 20 in |
| Nominal Depth | 22 in |
| Nominal Width | 20 in |
| Resist In. W.G. 300 FPM | 0.4 |
Product Details
| Type | |
| Color | Pink |
| Frame | Metal |
| Number of Pockets | 5 |
| Average Arrestance Percent | 80-85% |
| Package Quantity | 4 |
| Manufacturers Part Number | B2319228 |
| MERV | 13 |
| Media Type | Synthetic |
| Brand | Global Industrial |