- 20" Diameter Wall Mount Fan constructed with Electro-polished 304 stainless steel
- Meets USDA and the NSF requirements for "Food Zones"
- All stainless steel motor
- Motor washdown specification is IEC-IP55
- Non-oscillating, 115V, 1 phase, TENV, ball bearing, BISSC Approved motor
- 10 Year Warranty
- Designed to withstand moist/wet environments, high pressure cleaning with concentrated caustic solutions with affecting performance
- UL and CUL Listed
Airmaster Fan® 20" Washdown Wall Mount Fan, 1 Speed, 2650 CFM, 1/15 HP, Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,375.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 12 in |
| Height | 23 in |
| Weight | 50 lbs |
| Fan Diameter | 20 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 1 |
| Number of Blades | 3 |
| Blade Color Family | Silver |
| Motor Type | Totally Enclosed Non-Ventilated |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | WWIISS20 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1600 rpm |
| Type | Washdown Rated Fan |
| CFM | 2670 CFM |
| Horsepower | 1/15 HP |
| Color | Silver |
| Amperage | 3.8 A |
| Drive Type | Direct Drive |
| Voltage | 115 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Hard Wire |
| Power Cord Type | Not Included |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | UL, cUL, BISSC Listed |