Big Ass Fans® AirEye® 36" Directional Fan w/ Swivel Mount & AEOS
Write a Review
|
Questions & Answers (0)
Product Description
We put this fan on a pedestal because it really is that great-thanks to its sleek design- patented airflow control- and high-tech facility integrations. Featuring a range of diameter options- variable speed controls- and an optional motion detector that makes sure the fan is only running when it should be- AirEye® is the smart- versatile choice for precisely targeted airflow. Plus- its quiet EC motor is up to 50% more powerful and more efficient than its off-the-shelf imitators. Choose from multiple mounting options to get a custom fit for your unique space.
PRICE
$1,949.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 45 in |
| Weight | 85 lbs |
| Fan Diameter | 36 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | Variable |
| Number of Blades | 3 |
| Motor Type | Direct Drive |
| Mounting Location | Swivel |
| Material | Steel |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | F-AE1-3601L12S34V56 |
| Indoor/Outdoor | Indoor |
| Sound Level | 72 |
| Brand | Big Ass Fans |
| RPM | 950 rpm |
| Type | Directional Fan |
| CFM | 6803 CFM |
| Horsepower | 2/3 HP |
| Color | Yellow |
| Amperage | 9.7 A |
| Drive Type | Direct Drive |
| Hertz | 50/60 Hz |
| Voltage | 100-120 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | Standard |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cETLus, CE; UK CA |