Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3090866

MPN #: AX12-1VHE

Canarm® AX Series 12" Shutter Mounted Fan, 1/15 HP, 1450 RPM, 115V

Product Description
The AX series exhaust fan is a sturdily constructed, direct drive, horizontal discharge fan that is typically used for general ventilation of factories, garages, warehouses and other industrial or commercial buildings. The AX fans are available in multiple single-speed variations as well as twospeed and variable speed models. The AX series housings are constructed of heavy duty aluminum with built in shutters that automatically open when the fan starts and gravity closes when the fan stops.

Features:
  • Sturdily constructed from all-aluminum extrusions.
  • 8" - 24" models have heavy wire chrome plated OSHA guards on intake side of fan. 30", 36" & 42" models have grey powder coated guards.
  • Totally enclosed air over motor with overload protection.


PRICE
$499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/4 in
Width14 in
Depth16 in
Height13-3/4 in
Weight21 lbs
Roof Opening Length14 in
Rough Opening14 x 14 in
Diameter12
Roof Opening Width14 in
Fan Diameter12 in
Frame Size14 x 14

Product Details

Assembly RequiredNo
Airflow @ 0 Inches Static Pressure1350 CFM
Max Ambient Temperature104F
Number of Speeds1
Fan TypeExhaust
Number of Blades3
dBA @ 5 ft60
Operating TemperatureUnder 104 F
Motor TypeTotally Enclosed Air Over
Impeller MaterialGalvalum
Mounting LocationShutter or Wall
Wattage49.7133 W
MaterialAluminum
Phase1
Blade TypeGalvalum
Manufacturers Part NumberAX12-1VHE
Indoor/OutdoorIndoor
BrandCanarm
RPM1450 rpm
CFM1350 CFM
Horsepower1/15 HP
ColorSilver
Amperage1 A
Drive TypeDirect Drive
SeriesAX
Hertz60 Hz
Sones10
Speed ControllableNo
Cycles60
Voltage115 V
IncludesFan housing blade and motor assembled
FinishAluminum
Housing MaterialAluminum
Decibels60

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCETL, Energy Star Certified