Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251551

MPN #: 1787

Libman Commercial #20 Wet Mop Head - Cut-End Cotton Brick, White - Pkg Qty 12

Product Description
Ideal for general floor cleaning. Cotton provides excellent absorbency. Long fibers provide maximum efficiency to shorten cleaning time.

Features:
  • 4-ply, recycled post-industrial cotton blend.
  • 50% recycled post-industrial polyester adds strength, reduces linting/fraying, and reduces break-in period.
  • Cut-end with 1.25" cloth head band.
  • 17" long mop head
  • Economical cleaning option, excellent for general use.
  • Brick pack for easier storage
  • Actual weight is 18oz.
  • Shipped as pack of 12
Use and Care: To break-in, soak mop head overnight to remove natural oils, gain full absorbency, and remove loose or broken fibers. After mopping, rinse in cool or lukewarm water. Wring thoroughly, and stand mop upright to air dry. Do not launder this cut-end mop head.

Commercial End Use: MRO, Plant & Warehouse; Janitorial & BSC; Office Products; Government & Military; Hospitality; Health Care & Assisted Care; Housekeeping & Maid Service; Education; Foodservice

PRICE
$69.60  Sold in packages of 12 / $5.80 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width8 in
Mop Head Size18 oz.
Size#20

Product Details

TypeCut-End
MaterialCotton
Package Quantity12
ColorWhite
Manufacturers Part Number1787
BrandLibman Commercial