Cotton mop for general, all-purpose cleaning; rayon mop for finish application. Available in narrow and wide headbands (1" and 5"). Recycled content: up to 100% post-industrial cotton. Shipped as compact mop packages. Nonlaunderable, bucket wash/wring only. Cotton mop for general, all-purpose cleaning; rayon mop for finish application Available in narrow and wide headbands (1" and 5") Recycled content: up to 100% post-industrial cotton Shipped as compact mop packages Nonlaunderable, bucket wash/wring only.
Rubbermaid® #24 Value Pro Cotton Economy Wet Mop W/ 1" Headband- FGV11800WH00 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$97.20 Sold in packages of 12 / $8.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 7 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | #24 |
| Mop Head Size | 24 oz. |
Product Details
| Type | Cut-End |
| Color | White |
| Headband | 1" |
| Material | Cotton Blend |
| Package Quantity | 12 |
| Manufacturers Part Number | FGV11800WH00 |
| Brand | Rubbermaid |