Features:
- Manufactured from lightweight chipboard to save on freight costs
- No additional stiffeners needed
- Peel and seal closure
- Pull tab tear strip for easy opening
- The dimensions provided are the outside dimensions of the product
Model # :WBB40050
MPN #: RM12PSK
Weights & Dimensions
| Length | 27 in |
| Width | 20 in |
| Thickness | .028 in |
Product Details
| Bag Number | #12 |
| Material | Chipboard |
| Package Quantity | 50 |
| Color | Brown |
| Closure | Self Seal |
| Opening | Top |
| Recyclable | Yes |