Global Industrial
Model # :WBB44677
Global Industrial Gift Grade Tissue Paper, 20"W x 30"L, Royal Blue, 480 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Enhance the appearance and add dimension to your packaging with these premium quality tissue papers. The special dyes on them resist fading and bleeding. These neutral pH papers have a soft texture on both sides. They have a #10 basis weight. Each case contains approximately 480 sheets.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Basis Weight | 10 lbs |
Product Details
| Type | Gift Grade Tissue Paper |
| Material | Paper |
| Package Quantity | 480 sheets |
| Color | Royal Blue |
| Manufacturers Part Number | B44677 |
| Brand | Global Industrial |
| Recyclable | Yes |