- Copper 14 AWG
- Micro tips, good for precision work
Eclipse 200-002 - 5" Precision Cutter - Flush Cut
Write a Review
|
Questions & Answers (0)
Product Description
Application:
PRICE
$11.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 in |
Product Details
| Manufacturers Part Number | 200-002 |
| Handle Material | PVC |
| Material | High Grade Alloy Steel |
| Description | Precision Cutter - Flush Cut |
| Brand | Eclipse |