Application:
- Copper 16 AWG
- Spring loaded, flush cut
- Cushioned grips
- Diagonal blade orientation
- Good for PC board lead trimming
Weights & Dimensions
| Size | 5 in |
Product Details
| Manufacturers Part Number | 200-071 |
| Handle Material | PVC |
| Material | High Grade Alloy Steel |
| Description | Flush-Cut Cutters |
| Brand | Eclipse |