- Cuts metal wires, rods, and ropes
- Cutting Capacities: 0.16 inch(4mm) wire rope/ 0.06 inch(1.5mm) spring wire
- Compare to Klein 63016
- Overall Length: 7.5 inches
Eclipse 200-063 - 7-1/2" Wire Rope Cutter
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$24.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7-1/2 in |
Product Details
| Manufacturers Part Number | 200-063 |
| Handle Material | PVC |
| Material | High Grade Alloy Steel |
| Description | Wire Rope Cutter |
| Brand | Eclipse |