- Access tough to reach work
- Bi-mold comfort grips combine durability and a secure non-slip grip
- Cuts nails and bolts up to 1/4 diameter
Bahco® Bolt Cutter, 1/4" Cutting Capacity, 8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Size | 8 in |
Product Details
| Type | Miniature |
| Handle Material | Bi-Molded Polymer |
| Material | High Carbon Steel |
| Description | Bolt Cutter |
| Manufacturers Part Number | BAH1520G |
| Brand | Bahco |