Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820437

MPN #: 95 36 250 SBA

KNIPEX® 95 36 250 SBA Insulated Cable Cutters-Ratcheting Type- 1,000V Comfort Grip 10" OAL

Product Description
Features:

  • For cutting copper and aluminium cables, single and multiple wire
  • All tools 100% tested and meet ASTM F1505 and IEC 60900 requirements
  • Not suitable for steel wire and wire ropes
  • Clean and smooth cut without crushing and deformation
  • One hand operation using ratchet principle
  • Little handforce required due to very high transmission ratio
PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 mm
Weight1 lbs
Size10 in

Product Details

Handle MaterialComfort Grip Insulated
Insulated Voltage Rating1000 V
MaterialSteel
DescriptionInsulated Cable Cutters-Ratcheting Type
Manufacturers Part Number95 36 250 SBA
BrandKnipex