Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2412700

MPN #: CB13266

Barska® 200 Key Combination Adjustment Key Lock Box, 5-1/2"W x 14-3/4"D x 21-3/4"H - Black

Product Description
The 200 Position Key Lock Box from Barska (Black) features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are a total of 20 rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference.The safe has four pre-drilled mounting holes and included hardware for installation.

Features
  • 200 Numbered Key Hooks
  • Combination Lock and Key Lock
  • Labeled Key Shelves
  • Key Log Sheet
  • 200 Colored Key Tags
  • Mounting Hardware
  • 2 Lock Box Keys
  • Outer Size: 5.5"L x 14.75"W x 21.75"H


PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth14-3/4 in
Height21-3/4 in
Weight20.7 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
ColorBlack
Door TypeManual
Key Capacity200
Number of Doors1
MaterialSteel
DescriptionBarska 200 Key Combination Adjustment Key Lock Box
Package Quantity1
Manufacturers Part NumberCB13266
Keyed Lock TypeKeyed
BrandBarska

Warranty

Warranty1 yr