NOCO® Group 24 Battery Box, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Introducing the next generation of Snap-Top Battery Boxes - an all new design that offers improved locking tabs, heavy-duty handles, and a reinforced structure for ultimate battery protection. Constructed with Engineered Polymer. Proudly made in the USA.
PRICE
$64.50 Sold in packages of 6 / $10.75 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/16 in |
| Width | 10-5/16 in |
| Height | 11-1/8 in |
| Inside Length | 10-1/2 in |
| Inside Width | 6-7/8 in |
| Inside Height | 9-11/16 in |
| Weight | 2 lbs |
Product Details
| Type | Battery Box |
| Color | Black |
| For Use With | Group 24 Battery |
| Includes | Group 24 Battery Box |
| Material | Polymer |
| Description | Battery Box |
| Package Quantity | 6 |
| Manufacturers Part Number | BG24 |
| Brand | Noco |
Compliance & Certifications
| Certifications | ANSI |