Replacement Box of 25 Tags 70-1186 for Ideal Warehouse Forklift Lock-Out Guard Kit
Write a Review
|
Questions & Answers (0)
Product Description
REPLACEMENT TAGS FOR Ideal Warehouse FORKLIFT LOCK-OUT GUARD
Additional tags are available to replenish supply. Sold in 25 Tags per box.
Additional tags are available to replenish supply. Sold in 25 Tags per box.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4-1/2 in |
| Height | 1-3/4 in |
| Weight | 1/2 lbs |
Product Details
| Assembly Required | No |
| Type | Replacement Box of 25 Lock-Out Tags |
| Material | Paper |
| Package Quantity | Box of 25 |
| Manufacturers Part Number | 70-1186 |
| Accessory Type | Lock-Out Guard Kit |
| Brand | Ideal Warehouse Innovations, Inc. |