Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anti Static Trash Bags

8 Results

Dissipative Anti-Static & Conductive Trash Can Liners

Dissipative Anti-Static & Conductive Trash Can Liners
Dissipative Anti-Static & Conductive Trash Can Liners are designed to provide static control for trash bins in clean rooms, quality control, and research industries where static control is crucial. Our anti-static trash liners are non-sloughing, non-contaminating, and conductive to provide protection against electrostatic discharge. Dimensions and additional specifications vary per model.
CompareImageCapacityWidthHeightThicknessColorPackage QuantityModel #Price
Conductive Trash Liners, 44 Gallon, 2 Mil, Pink, Pack of 50 - WBAS44-LP
44 gal
32 in
50 in
2 mil
Pink
50
WBB2240605$289.95
Conductive Trash Liners, 22 Gallon, 2 Mil, Pink, Pack of 100 - WBAS22-LP
22 gal
30 in
36 in
2 mil
Pink
100
WBB2240603$349.95
LPD Trade ESD Anti Static Waste Basket Liners, 26.4 Gallon Capacity, Black, 100/Pack
26.4 gal
43-5/16 in
47-3/16 in
2 mil
Black
100
WBB3778012$1,489.00
LPD Trade ESD Anti Static Waste Basket Liners, 5.3 - 7.9 Gallon Capacity, Black, 100/Pack
5.3 - 7.9 gal
23-5/8 in
27-5/8 in
2 mil
Black
100
WBB3778013$409.95
Conductive Trash Liners WBASLB Black, 7-10 Gal, 100 Liners/Pack
10 gal
24 in
24 in
3 mil
Black
100
WBB1037797$269.95
LPD Trade ESD Anti Static Waste Basket Liners, 21.1 Gallon Capacity, Black, 100/Pack
21.1 gal
39-3/8 in
47-3/16 in
2 mil
Black
100
WBB3778001$949.00
LPD Trade ESD Anti Static Waste Basket Liners, 10.6 Gallon Capacity, Black, 100/Pack
10.6 gal
27-5/8 in
31-1/2 in
2 mil
Black
100
WBB3777999$509.00
Dissipative Anti-Static Liners WBASLP Pink, 7-10 Gal, 100 Liners/Pack
10 gal
24 in
24 in
2 mil
Pink
100
Ships Same Day
WBB1037798
$109.95