The N-Ferno® 6878 Winter Hard Hat Liner w/ Mouthpiece Kit includes a winter hard hat liner with 3 layers of extreme insulation and a thermal mouthpiece attachment for full-face coverage. The lightweight thermal liner is shoulder-length to keep head, ears and neck covered and fits comfortably under helmets or hard hats without feeling too bulky. The N-Ferno® 6867 Hard Hat Thermal Liner has a 100% polyester quilted outer shell, a mid-layer of foam insulation to provide an additional layer of thermal protection and a soft 100% polyester fleece lining for extremely cold environments. The N-Ferno® 6874 Thermal Mouthpiece has a breathable and water-resistant 1mm neoprene outer shell construction to trap heat in and a soft fleece liner for additional comfort. HARD HAT LINER There are 4 hook & loop straps on the exterior of the liner designed to securely attach to the interior of a hard hat for versatile protection in extreme work environments. This hard hat winter liner contains pockets by the ears designed to hold regular-sized hand warmers (sold separately) to keep ears warm and comfortable in extreme temperatures. With more than 50% of body heat lost through the top of the head, we designed our hard hat liners for cold weather with an elastic strip in the forehead area to keep the liner snug against the face to trap body heat in and keep cold out. MOUTHPIECE This detachable face mask design allows you to let in air or remove for speaking when needed. The hook and loop closures on the mouthpiece have a secure and adjustable fit to prevent the mask from moving around in any task. The hard-shell design prevents the mask from being sucked into the mouth for plenty of breathing space and protection from the cold air. Great cold weather work gear for people who spend extended periods of time in cold environments and need to wear head protection such as construction, freight, drilling or mining, delivery service, landscaping, and warehousing. Also great for recreational use like skiing, snowboarding, sledding or other winter activities that may need a helmet.
Ergodyne® N-Ferno® 6878 Winter Hard Hat Liner Kit, 3-Layer Liner, Mouthpiece, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Black |
| Series | N-Ferno® 6878 |
| Thermal | Yes |
| Adjustment Type | Hook & Loop |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Polyester/PU foam/Polyester Fleece |
| Description | Winter Hard Hat Liner Kit |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16878 |
| Covers | Full Face |
| Lining Material | Polyester Fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |