- Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
H-B DURAC 2.000/3.000 Specific Gravity Hydrometer for Liquids Considerably Heavier Than Water
Write a Review
|
Questions & Answers (0)
Product Description
These plain form hydrometers are available in a variety of models measuring specific gravity / relative density (g/cmᶟ) of liquids lighter and heavier than water in various ranges from 0.690 to 3.000.
PRICE
$88.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 2.000/3.000 |
Product Details
| Manufacturers Part Number | B61801-7800 |
| Type | For Liquids Considerably Heavier Than Water |
| Accuracy | ± 0.01 °F |
| Divisions | 0.01 |
| Brand | Bel-Art |