- Hydrometer range 0.990 to 1.040 kg/L
- 330mm (13") long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 15°C
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
H-B DURAC 0.990/1.040 kg/L Draft Survey Hydrometer
Write a Review
|
Questions & Answers (0)
Product Description
Popular in the fishing and shipping industries to find the Apparent Density of sea/fresh water, these measurements help determine the amount of cargo that can be loaded onto bulk carrying cargo vessels.
PRICE
$91.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0.990/1.040 Kg/L |
Product Details
| Manufacturers Part Number | B61809-0500 |
| Accuracy | ± 0.0005 Kg/L °F |
| Divisions | 0.0005 Kg/L |
| Brand | Bel-Art |