Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AirSpade

Model # :WBB904610

MPN #: HT107

Air-Spade® 2000 Arborist Kit, 150 SCFM, HT107

Product Description
Kit includes the most popular components and accessories utilized by arborists and landscapers. Features the powerful Air-Spade® 2000 air-excavation tool equipped with patented supersonic nozzle for superior digging performance. Ideal for sensitive arboreal work including vertical mulching, bare rooting, radial trenching, and soil aeration. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass extension provides degree of protection from buried electrical lines.

PRICE
$2,739.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length58.1 in
Width11 in
Height5.5 in
Weight10.9 lbs

Product Details

Type150 SCFM Arborist Kit
ColorBlack/Yellow
Air Inlet Thread Size (NPT)3/4 in
For Use WithAirSpade 2000
Incoming Air Line Pressure90 psig
Air Consumption150 CFM
StyleArborist
Noise Level122
MaterialHard Plastic Case/Fiberglass
Description150 SCFM Arborist Kit
Min Compressor Size175 HP
Manufacturers Part NumberHT107
BrandAirSpade