Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3774250

MPN #: CAT-376

California Air Tools 16 Piece Air Hose & Air Tool Accessory Kit

Product Description
The California Air Tools CAT-376 16-Piece Air Hose and Air Tool Accessory Kit may be used to inflate vehicle tires, bike tires, sports balls, etc. and is ideal for cleaning/blowing off surfaces and other items that may be difficult to clean.

Includes:
  • (1) 25 ft recoil PE Air Hose
  • (1) Air Blow Gun
  • (1) Tapered Rubber Nozzle
  • (1) Zine Tire Inflation head
  • (1) Inflating Needle
  • (1) Inflating Adapter (pre-assembled on inflating need)
  • (1) Tire gauge
  • (1) Needle Valve
  • (2) Steel 1/4 in NPT Female Couplers
  • (2) Steel 1/4 in NPT Male plugs
  • (2) Steel 1/4 in NPT Female plugs
  • (1) 1/4 in NPT Male Hose Connector (pre-assembled with female)
  • (1) 1/4 in NPT Female Hose Connector (pre-assembled with male)


PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height5 in
Weight1 lbs

Product Details

MaterialPolyurethane/Steel/Metal/Rubber
ColorSilver
Manufacturers Part NumberCAT-376
BrandCalifornia Air Tools

Warranty

Warranty1 yr