Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WSI

Model # :WBB926842

MPN #: 2000-CB-EV-BK

WSI 2000 Series Chair 2000-CB-EV-BK, ESD Vinyl, Chrome Base, 18"-23"H, Black

Product Description
Our most ergonomic ESD vinyl.

Features:
  • Soft rubber edging that protect all the edges against tearing and abrasion
  • three paddle pneumatic seat control
  • Seat tilt adjustment
  • Independent back rest angle and height adjustment
  • Seat Range: 18"H - 23"H
  • Seat Dimension: 19"W x 17"D x 3" thick foam
  • Back Dimension: 17"W x 15"H
  • Base: 25" diameter heavy duty polished chrome base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$505.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity200 lbs
Weight33 lbs
Seat Height18 -23 in

Product Details

Assembly RequiredYes
TypeESD Chair
Frame Color FamilyChrome
Tilt TypeIndependent Seat and Back
ColorBlack
Series2000 Series
Accessory TypeChair
Country of OriginUSA
Seat Color FamilyBlack
Frame MaterialMetal
Arm TypeArmless
Manufacturers Part Number2000-CB-EV-BK
Back TypeLow Back
Seat MaterialVinyl
BrandWSI