Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WSI

Model # :WBB926791

MPN #: 1000-ESD-BK

WSI 1000 Series Chair 1000-ESD-BK, ESD Fabric, Nylon Base, 18"-23"H, Black

Product Description
Our most popular.

Features:
  • Two paddle pneumatic seat control
  • deluxe spring tension back angle adjustment and back rest height adjustment
  • Seat range is 18"H - 23"H
  • Seat adjust up/down 5"
  • Seat Dimension: 19"W x 17"D x 3" thick foam
  • Back Rest adjust up/down & in/out 3"
  • Back Dimension: 17"W x 15"H
  • Heavy duty 25" nylon base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$495.95

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs
Seat Height18 -23 in

Product Details

Assembly RequiredYes
TypeESD Chair
Frame Color FamilyBlack
Tilt TypeNo Tilt
ColorBlack
Series1000 Series
Accessory TypeChair
Country of OriginUSA
Seat Color FamilyBlack
Frame MaterialNylon
Arm TypeArmless
Manufacturers Part Number1000-ESD-BK
Back TypeLow Back
Seat MaterialFabric
BrandWSI