- Large knurled cap for easy grip
- Manufactured from medical grade virgin polystyrene
- Easy-to-read black printed graduations
- Packaged sterile in individual bags
CELLTREAT® 2000mL Roller Bottle, Non-treated Suspension Culture, Printed Graduations
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-9/16 |
| Width | 4-9/16 in |
| Height | 10-3/4 in |
Product Details
| Type | Roller Bottle |
| Capacity | 2000 |
| Graduated | Y |
| Material | Polystyrene |
| Package Quantity | 12 |
| Description | Roller bottle |
| Color | Clear |
| Manufacturers Part Number | 229584 |
| Brand | CELLTREAT Scientific Products |