Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3091336

MPN #: 8105000

Bottle, Media, Globe Glass, GL45 Screw Cap, Dual Graduations, 5000mL

Product Description
Globe Glass™ media bottles are designed with a wide mouth for ease of filling, dispensing and pipetting. A drip free pour ring and autoclavable polyethylene (PE) screw cap enable sterilizations of media and reagents. Globe Glass media bottles are available in sizes 50mL to 10000mL.ASTM E438, Type I, Class A, Borosilicate 3.3 GlassGL32 polyethylene (PE) screw cap on size 50mLGL45 polyethylene (PE) screw caps on sizes 100mL to 10,000mLPouring ring for drip free liquid transferHigh resistance to chemicalsDual scale metric graduationsDurable white enamel printingLarge white marking area

PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Diameter186mm

Product Details

TypeErlenmeyer Flasks, Narrow Mouth
Neck FinishGL45
Capacity5000
MaterialGlass
Graduation250
Package Quantity1
ColorClear
Manufacturers Part Number8105000
BrandGlobe Scientific